Shop EDENDIRECT
See all product information
Create Account
220 pt. 9,000 sq. ft. Powerful Dehumidifier for Basement in Red, w/ Drain Hose, CONT Run
- Mfr # ZROL90-D037AE
- Zoro # G724174497
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Fan Speed
1
Depth
21.65 in
Capacity 24 hrs 60 rh
220 pt
Width
18.46 in
Voltage
115 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZROL90-D037AE
- Zoro #
- G724174497
- UPC #
- 443009453833
- Country of Origin
- China
- Fan Speed
- 1
- Item
- Dehumidifiers
- Capacity 24 hrs 60 rh
- 220 pt
- Voltage
- 115 V
- Color
- Red
- Includes
- Drain Hose Included, Timer
Dimensions
- Depth
- 21.65 in
- Width
- 18.46 in
- Height
- 39.72 in
Description
Engineered for demanding environments, this heavy-duty commercial dehumidifier extracts up to 220 pt. of moisture daily, providing powerful coverage for areas up to 9,000 sq. ft. Featuring a rugged metal housing and intelligent digital controls, it combines industrial-grade durability with user-friendly operation. Whether managing humidity in a large basement, warehouse, or job site, the integrated continuous drainage system and oversize wheels ensure efficient, unattended performance and effortless mobility across any surface.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.