
80 pt. 5,500 sq. ft. Dehumidifier for Home, with Bucket, Drain Hose, Continuous Run, 24 Hr Timer
Mfr # ZR-PD80K
Zoro # G822701663
original price: $260.99
18% off
new price: $212.87
/ea
Free Shipping & Returns
Key Features
Fan Speed
2
Application
Dehumidifiers
Voltage
110 V
Bucket Capacity
10.56 pints
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-PD80K
Zoro #
G822701663
UPC #
463046183128
Country of Origin
China
Dimensions
Height
19.8 in
Width
13.78 in
Details
Fan Speed
2
Application
Dehumidifiers
Voltage
110 V
Bucket Capacity
10.56 pints
Color
White
Description
Are you still troubled by the musty smell of the full house, the renovated corner and the air is too humid to fall off, the wooden floor will bulge and some places even deformation. These indicate that the local environment is too humid, even if the doors and Windows are closed, there will be moist air intrusion. This is when you need such a home portable dehumidifier. Let it go to any room that needs it to dehumidify and start running. It is equipped with built in pump, drainage pipes and water tanks and also has the function of bucket full alarm. Enjoy comfortable and healthy life in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.