This item is Discontinued.

Edendirect 880 lb. Capacity 4-Wheel Steel Standard Duty Platform Truck in Blue IR-B1-400

880 lb. Capacity 4-Wheel Steel Standard Duty Platform Truck in Blue (Discontinued)

  • Mfr # IR-B1-400
  • Zoro # G115655901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-B1-400
Zoro #
G115655901
UPC #
911968620455
Country of Origin
China

Dimensions

Depth
35.63 in
Overall Width
23.43 in
Overall Length
35.24 in

Details

Number of Wheels
4
Wheel Type
Rubber
Material
Steel
Load Capacity
880 lb
Color
Blue
For Use With
Domestic/Commercial
Handle Type
Folding

Description

This platform push cart is easily foldable with the push of a rail quickly. Take it with you in your car, store it in your garage, hide it in your workshop or even use it in a large warehouse. This hand truck is extremely versatile to tackle almost any job. Heavy-duty steel construction allows for this platform dolly to carry up to 880 lbs of cargo. Transport goods with ease from one area to another without breaking your back. We engineered this product using the highest quality material to ensure extra durability and longer use.


  • Maximum Support: The Folding Platform Cart features steel construction, folding switch, anti-slip panel and silent wheels for better safety performance, easy maneuverability, and maximum stability
  • Easily Maneuverable: The four secure, heavy-duty wheels offer silent and reliable transportation for your items and materials, the two universal wheels can adjust direction, and the two back wheels are engineered with 360-degree swivel functionality for easy transit
  • Sturdy and durable: Anti-slip panel helps prevent cargo from slipping off the cart, holds up to 880 lbs weight capacity
  • Ideal for Office or At Home Use: Rolling platform dolly cart with wheels makes it easy to store and move items in factory warehouses, auto shops, shipping docks, restaurants, garages and home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.