9-Bars Stainless Steel Wall Mounted Electric Towel Warmer Drying Rack Towel Heater in Black

  • Mfr # ZR-EB03BL504

  • Zoro # G122701646


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Material
Stainless
Color
Black
Width
17.72 in
Height
35.67 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-EB03BL504
Zoro #
G122701646
UPC #
175950969094
Country of Origin
China

Dimensions

Width
17.72 in
Height
35.67 in
Length
4.25 in

Details

Item
Wall Mounted Electric Towel Warmer Rack
Finish
Black
Material
Stainless
Color
Black

Description

Are you still troubled by damp, moldy, and smelly towels. This 110V electric towel rack is your savior! It can intelligently control the temperature between 113 ° F and 140 ° F, providing you with a comfortable and warm touch. There are always on and timed modes, which are convenient and energy-saving. The digital display is easy to operate. It can also dry, moisture-proof, sterilize, and deodorize, with a load-bearing capacity of up to 10 kilograms. Whether it's the bathroom or other spaces, having it allows you to enjoy dryness and cleanliness.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.