Air Purifier for Home Air Quality Sensors and Auto Function Ultra-Quiet Sleep Mode Air Cleaner for
- Mfr # MVDHM-1027-H2NGG
- Zoro # G124931492
product price:Â
$
96.39
/ea
Key Features
Height
17.2 in
Coverage
1,600 sq-ft
Application
Air Purifiers
Number of Speeds
3
Width
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-1027-H2NGG
- Zoro #
- G124931492
- UPC #
- 461769692668
- Country of Origin
- China
Dimensions
- Height
- 17.2 in
- Width
- 7.5 in
- Length
- 13.5 in
Details
- Coverage
- 1,600 sq-ft
- Application
- Air Purifiers
- Number of Speeds
- 3
- For Use With
- Indoor
- Color
- Black
- Sound Level
- 65 db
- Voltage
- 120 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.