Zoro Homepage

Attic Ladders, Aluminum, 7.7 ft. - 10.3 ft. Ceiling Height Range, 375 lb. Load Capacity

  • Mfr # ED-W2529P185494

  • Zoro # G415874552


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Load Capacity
375 lb.
Step Depth
12
Ceiling Height Range
7.7 ft. - 10.3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W2529P185494
Zoro #
G415874552
UPC #
851253542737
Country of Origin
China

Dimensions

Step Depth
12
Ceiling Height Range
7.7 ft. - 10.3 ft.

Details

Color
Silver
Material
Aluminum
Item
Attic Ladders
Load Capacity
375 lb.
Swing Clearance
5.5 ft.
Rung/Step Spacing
3 in
Number of Steps
11

Description

The aluminum framed attic ladder ensures excellent durability and longevity for various household needs. It has heavy-duty metal hinges to provide stability and prevent dangerous swaying during ascent and descent. Non-slip feet ensure a firm step, while integrated handrails add a layer of safety to enhance security and prevent accidents. The maximum load capacity is 375 lbs. Designed to fold and open easily with easy-open struts and diagonal rod damper, 3 in. aluminum alloy widened non-slip steps prevent slipping and marring feet.


  • With a retractable and folding design, it can be easily pulled down for use and conveniently folded up when not in use, saving valuable space in your home.
  • The ladder's opening and closing mechanism is designed for easy and quiet operation, minimizing distractions.
  • The aluminum loft ladder has a high load capacity, ensuring sturdy and safe use to meet a variety of household needs.
  • Suitable for ceiling heights from 7 ft. 8 in. to 10 ft. 3 in., this retractable loft ladder is versatile and can meet different space requirements.
  • Meets and even exceeds ANSI standards, ensuring industry-benchmark safety and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.