Zoro Homepage

Attic Ladders, Aluminum, 8 ft. - 10 ft. Ceiling Height Range, 350 lb. Load Capacity

  • Mfr # ED-W2529P160488

  • Zoro # G115874531


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
11
Color
Wood
Swing Clearance
5.5 ft.
Material
Aluminum
Step Depth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W2529P160488
Zoro #
G115874531
UPC #
397091961373
Country of Origin
China

Dimensions

Step Depth
12
Ceiling Height Range
8 ft. - 10 ft.

Details

Number of Steps
11
Color
Wood
Item
Attic Ladders
Swing Clearance
5.5 ft.
Material
Aluminum
Load Capacity
350 lb.
Rung/Step Spacing
3

Description

This Fire Rated Insulated Aluminum Attic Ladder offers a robust and safe solution for accessing your attic or other high spaces. With a 350 lbs. load capacity, it ensures reliability and stability. Designed to fit ceilings ranging from 7 ft. 8 in. to 10 ft. 3 in., this ladder is easy to operate with smooth, quiet opening and closing mechanisms. Featuring heavy-duty metal hinges, non-slip feet, and integrated handrails, this ladder provides safety and convenience for everyday use. The aluminum alloy construction ensures durability while the fire-rated insulation offers an added layer of protection.


  • This attic ladder features a 350 lbs. load capacity, ensuring safe and stable access to your attic. With non-slip feet, integrated handrails, and a fire-rated insulated design, it's the perfect choice for durability and safety.
  • Designed to fit a variety of ceiling heights, this attic ladder is adjustable between 7 ft. 8 in. to 10 ft. 3 in. The ladder's heavy-duty design, including large rubber foot covers, ensures safety and comfort during use.
  • Offering excellent insulation and fire resistance, this aluminum attic ladder is perfect for those looking for durability and safety. It holds up to 350 lbs. and features easy-to-use mechanisms for smooth operation.
  • With a maximum load capacity of 350 lbs., this attic ladder features wide non-slip steps, integrated handrails, and robust metal hinges. It's the ideal solution for a secure, long-lasting attic access point.
  • Experience effortless and quiet operation with this aluminum attic ladder. Its smooth opening and closing mechanisms, combined with fire-rated insulation and large rubber feet, offer both safety and convenience for your attic access needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.