Zoro Homepage

Bucketless Dehumidifier, Blues, 20.39 in, 120 V

  • Mfr # ED-R230A

  • Zoro # G715655912


product price: $1,484.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Capacity 24 hrs 60 rh
230 pt (US)
Voltage
120 V
Width
20.39 in
Height
33.7 in
Color
Blues
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-R230A
Zoro #
G715655912
UPC #
561661657175
Country of Origin
China

Dimensions

Width
20.39 in
Height
33.7 in
Depth
21.49 in
Power Cord Length
24.6 ft

Details

Item
Bucketless Dehumidifier
Capacity 24 hrs 60 rh
230 pt (US)
Voltage
120 V
Color
Blues
Capacity/24 Hrs. @ 90% RH
230 US pints per day
Application
Domestic / Commercial

Description

This Industrial Dehumidifier is a powerful and reliable solution designed for extreme water damage restoration, flood cleanup, carpet drying, and building drying. Capable of removing up to 230 pints of moisture per day in saturated conditions, its ideal for large spaces up to 8,000 sq.ft. With its internal heavy-duty condensate pump and a 16.4 ft drain hose, this dehumidifier allows automatic drainage for continuous, hassle-free operation. Equipped with an LCD screen, you can easily monitor humidity levels, temperature, and working hours for better control of your job site progress.


  • Automatic Shutoff & Defrost: Reduces supervision time with automatic fault shutdown and defrosting, allowing you to schedule your dehumidifier to work when needed.
  • Washable Filter Screen: Keep your dehumidifier in peak performance with a washable filter screeneasy to clean every two months for long-lasting efficiency.
  • Ideal for Large Spaces: Perfect for commercial use, from flood cleanup to drying large areas, this unit efficiently handles the job.
  • Durable & Easy to Maintain: Built with heavy-duty components for reliability and easy maintenance to ensure maximum productivity on job sites.
  • The 24.6 ft power cord adds great flexibility for installation and can be wrapped around the cord winder on the back to keep the cord neat and secure.
  • This self-draining industrial dehumidifier features an internal heavy-duty condensate pump with a 16.4 ft drain that automatically drains condensate and delivers water to wherever you need it, while keeping you running at peak performance without downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.