
Bucketless Dehumidifier, Orange, 18.9 in, 110 V
Mfr # ED-R180B
Zoro # G615655913
product price: $1,048.99
/ea
Free Shipping & Returns
Key Features
Capacity 24 hrs 60 rh
180 pt (US)
Voltage
110 V
Width
18.9 in
Height
13.39 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-R180B
Zoro #
G615655913
UPC #
561661657205
Country of Origin
China
Dimensions
Width
18.9 in
Height
13.39 in
Depth
23.62 in
Details
Item
Bucketless Dehumidifier
Capacity 24 hrs 60 rh
180 pt (US)
Voltage
110 V
Color
Orange
Application
Domestic / Commercial
Fan Speed
1
Description
This commercial basement dehumidifier with pump will draw 180 PPD of water from the air each day, at saturation 90DegF, 90% and 90 PPD@AHAM, for flood repair, water damage restoration, and carpet cleaning. Dry attic cellar, damp warehouses, offices, server rooms, basement, garages, gyms, construction sites. Large spaces up to 6,000 sq.ft. This makes commercial dehumidifier become a must-have for professional restoration companies.
- Commercial basement dehumidifier with pump has extra long cord, 23.5 ft and 24 ft long drain hose makes extension unnecessary once your job is complete, the power cord and condensate hose stored on the side of the unit helps maximize your storage capacity and simple transport or neat storage.
- Commercial basement dehumidifier with pump has high-dense washable filter protects internal components from damage due to dust and other particles while ensuring maximum airflow throughout the operation, ensures efficient operation and long-term use please wash the filter once per 2-3 months.
- Compact design and rugged housing with indents cannot only save flood restorer more space but also make numbers of the industrial dehumidifier been transported to the destination for after-flood restoration tasks.
- 40SP nylon waterproof fast drainage hole connector, made of high strength nylon waterproof material, longer service life, quick connection, easy separation, simple operation, tight connection, push and pull operation.
- 9.44 in diameter large air outlet, more extensive exhaust area, built-in super motor, efficient fan and professionalized exchanger, microchannel condenser technology, high efficiency dehumidification experience for you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.