
Bucketless Dehumidifier, Orange, 20.47 in, 110 V
Mfr # ED-R190B
Zoro # G015655896
product price: $1,062.22
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Capacity 24 hrs 60 rh
190 pt (US)
Voltage
110 V
Width
20.47 in
Height
31.69 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-R190B
Zoro #
G015655896
UPC #
561661657199
Country of Origin
China
Dimensions
Width
20.47 in
Height
31.69 in
Depth
18.9 in
Details
Item
Bucketless Dehumidifier
Capacity 24 hrs 60 rh
190 pt (US)
Voltage
110 V
Color
Orange
Application
Domestic / Commercial
Fan Speed
1
Description
The industrial dehumidifier with pump will remove up 190 PPD of moisture per day for space up to 7,500 sq. ft. at saturation 95DegF, 80% and 90 PPD@AHAM, 386 CFM dehumidification capacity is one of the most powerful options you will find. High efficiency rotary compressor ensures the maximum moisture extraction. It is a basement dehumidifier perfect for many sites with high moisture,such as building and construction sites, water damage following a flood or leak areas.
- Built-in a heavy-duty pump of a 24 ft long drain hose and 13 ft drain vertical height maximize the flexibility of use; this self-draining commercial dehumidifier will automatically drain the condensation water to anywhere you want, this basement dehumidifier is unanimously praised for humidity controller in large rooms, it would be for worksites and similar environments, giving contractors an effective solution for excessive humidity levels.
- This pro commercial dehumidifier has a smart LCD control panel, able to adjust humidity from 10%-90%RH. Press the power button 5s to switch°F/°C, The auto memory restarts on power outage, continuous drainage. Auto HGV defrost features allow less supervision. Have a 24-hour timer, preset the time to turn on or off the basement dehumidifier, when you want clean and store this industrial dehumidifier, you can press the purge button, and drain condensate from the water tank.
- This basement dehumidifier designed with a heavy duty roto-mold, which is much better at resisting dents, abrasion, and corrosion than metal housing.The shell is made of rotomolded polyethylene,which is lightweight and has incredible durability and impact resistance. Can withstand harsh working environments, relied on by water damage professionals and cleaning specialists.It is sure to last long and still keep its shape look.
- The basement dehumidifier with two rubber wheels and ergonomically placed handles, can move this industrial dehumidifier easily in your area, even from downstairs to upstairs.Stackable, saving valuable spaces for both store and transportation. A washable filter is easy to clean. Please to monitor its condition of it more regularly to prevent dust buildup.There is a space on the back of the machine to store an 24 ft power cord and 23.5 ft hose.Duct adapter can connect the adapter to exhaust hot air.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.