Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, 10.56 Pints, White, 10.83 in, 115 V

  • Mfr # IR-OL2276E

  • Zoro # G715220417


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
10.83 in
Height
20.55 in
Color
White
Depth
13.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-OL2276E
Zoro #
G715220417
UPC #
796466844653
Country of Origin
China

Dimensions

Width
10.83 in
Height
20.55 in
Depth
13.98 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Application
Domestic / Commercial
Capacity/24 Hrs. @ 90% RH
75 US pints per day
Bucket Capacity
10.56 Pints
Type
Bucket Storage
Fan Speed
2

Description

Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. This dehumidifier is different from other dehumidifiers on the market, you can set humidity level ranging from RH 40% to RH 80% to meet your different needs. 75 pt. of dehumidification capacity 95/90%RH, the largest covered area up to 4,000 sq. ft. suitable for living rooms, basements, homes, bathrooms, bedrooms.


  • The dehumidifier automatically enters the default mode after starting up. the running indicator lights up and the default fan speed is high, and the default humidity setting is 50%. The machine will reduce the humidity of the air to 50% at the highest wind speed. If you have other humidity requirements, you can press the "mode" button to switch. There are totally 3 modes- auto, drying and continuous mode.
  • Under auto mode, you can set specified humidity leve to meet your desired humidity, the tech LCD screen interface can display your desired humidity data in the top of center from RH 35% to 80%. Also you could set the fan speed and humidity level under auto mode.
  • 2-speed fan adjustment could effect the rapid of dehumidify (low and high speed), it also comes with the auto-defrost fucntion. 0-24 hours timer and setting into auto mode to set desired humidity level allows the unit auto-off and on, according to your set. Despite the unexpected power failure, in the case of power connection, the power can be automatically turned on to restore the original Settings. You can let it continue to work beside you, conveniently.after making sure the drainage prepared well (39.37 inches drainage hose included),
  • when the room temperature is lower than 32°F, our dehumidify will automatically defrost with indicator light on no worries on ice buildup on the coils, it can cause the units to malfunction the unit works continuously and efficiently without periodic stopping during the defrosting process not only saving the energy but also making the unit last longer.
  • manual drainage and continuous drainage 10.56 pt. /5L water tank and drain hose provide for flexible drain options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.