Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, 14.8 Pints, White, 14.9 in, 120V

  • Mfr # IR-SDZ1150P

  • Zoro # G715220431


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
14.9 in
Height
24.2 in
Color
White
Bucket Capacity
14.8 Pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-SDZ1150P
Zoro #
G715220431
UPC #
567228452146
Country of Origin
China

Dimensions

Width
14.9 in
Height
24.2 in
Depth
10.5 in

Details

Item
Dehumidifier
Voltage
120V
Color
White
Bucket Capacity
14.8 Pints
Capacity/24 Hrs. @ 90% RH
150 US pints per day
Fan Speed
2
Type
Bucket Storage
Application
Domestic

Description

Edendirect is committed to researching, designing, and manufacturing air conditioner & dehumidifiers over 20 years. This 150 pt. dehumidifier features an 14.8 pt. removable bucket with a water level indicator. Ideal dehumidification area up to 7,000 sq.ft. The perfect dehumidifier for homes, basements, garages, cellars and laundry rooms.


  • Edendirect dehumidifiers remove up to 150 pt. (at 95°f, 90% rh. Maximum dehumidification capacity up to 150 pt. At 86°f, rh80%. Reaches 100 pt. 2012 doe standard) Removes moisture from the air daily and adjusts humidity from 30% to 80% in 5% increments, which makes it easier to maintain the ideal 45%-55% humidity for your health Perfect for bathrooms, basements, living rooms, cellars, garages, bedrooms, and laundry rooms!
  • Energy star certified dehumidifier is fit to quickly and effectively absorb moisture with minimal energy consumption in medium to large rooms, without racking up your energy bill energy star appliances are not just better for the environment, they also cost 30% less to operate compared to non-energy star appliances the 48-db. peak sound makes you hardly notice it's there.
  • Dehumidifier offers 3 ways of drainage: manual, continuous and pump drainage when the display shows in. Fl in. code and the dehumidifier shut off automatically at the same time, please remove the bucket(7l) and empty it when connect the 23.6 in. long water hose to the dehumidifier, water can be automatically drained into a floor drain when connect the 78.74in. long water hose, water can be automatically drained from low to high (we do not provide a water container).
  • 24 hours timer, 2 fan speeds, child-lock, water full alarming and 2 ways of drainage (by water tank or by pipe) , all of these promote an easier and convenient way for you to control the dehumidifier turn on the dehumidifier and set a timer before you leave home so that when you return home again, you can immediately enjoy the comfortable and pleasant air press the in. mode in button for 3 seconds to lock all the buttons on the control panel in case children will play on it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.