Zoro Homepage

Dehumidifier, 3.6 pints, White, 7.99 in, 115 V

  • Mfr # ED-UDL5-30P

  • Zoro # G815655904


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Capacity 24 hrs 60 rh
30 pt (US)
Voltage
115 V
Width
7.99 in
Height
17.32 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-UDL5-30P
Zoro #
G815655904
UPC #
874092942438
Country of Origin
China

Dimensions

Width
7.99 in
Height
17.32 in
Depth
10.18 in

Details

Item
Dehumidifier
Capacity 24 hrs 60 rh
30 pt (US)
Voltage
115 V
Color
White
Bucket Capacity
3.6 pints
Fan Speed
2
Application
Domestic

Description

The dehumidifier is equipped with an activated carbon filter, which can effectively purify the air, and the noise is as low as 39dB, allowing you to enjoy the quietness of the dehumidifier during night sleep, work time, family conversations and TV bingeing. This dehumidifier can adjust the humidity from 80% to 30%, allowing your room to maintain an ideal 45%-55% humidity, improving air quality and creating a comfortable environment. Perfect for basements, laundry rooms, bathrooms, garages, offices, storage rooms, cellars, etc.


  • Powerful moisture removal: up to 1500 sq. ft. dehumidifier for basement removes 30 pints per day depending on moisture condition and adjust humidity from 80% to 30%,
  • Activated carbon filter: equipped with activated carbon filter, which can effectively purify the air, centrifugal engine and unobstructed air outlet enable rapid and smooth emission of air
  • Set the humidity you want: when the dehumidifier reaches the set humidity or the humidity is higher than the target humidity, the dehumidifier will automatically stop working or restart (pls note: to protect the compressor from multiple start-ups and shutdowns, the panel humidity sensing has a differential of 5% above and below)
  • Optional drainage: continuous drainage with a durable drain hose or manually drainage with a 0.45gal capacity water tank, choose the way you like to carry out the dehumidification project
  • Auto defrost function: the dehumidifier for home is equipped with an auto defrost function, when the temperature is below 32°F, the dehumidifier will defrost automatically without manual setting
  • Easy to move: this dehumidifier comes with a built-in handle and 360° swivel wheels, making it easy to move from one location to another
  • Ultra quiet technology: high-quality compressor owns strong power as well as low noise, 39db low noise, makes quiet presence of the dehumidifier during your nighttime sleep, working hours, family talks, and tv binging hours, keeps you away from disturbing noises
  • Cleaner air: washable filter and activated carbon filter for cleaner air, wash filter per 30 days; replace activated carbon filter every 3 to 6 months, depending on the air quality of your room and frequency of use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.