Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, Black, 19.57 in, 115 V

  • Mfr # IR-AP1382302

  • Zoro # G515220426


product price: $674.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115 V
Width
19.57 in
Height
22.32 in
Color
Black
Fan Speed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-AP1382302
Zoro #
G515220426
UPC #
567228452177
Country of Origin
China

Dimensions

Width
19.57 in
Height
22.32 in
Depth
37.64 in

Details

Item
Dehumidifier
Voltage
115 V
Color
Black
Fan Speed
1
Type
Bucketless
Capacity/24 Hrs. @ 90% RH
190 US pints per day
Application
Domestic / Commercial

Description

The heavy-duty commercial dehumidifier is the best choice for anyone in need of an industrial dehumidifier. Effectively removes up to 190 pt. per day at 95 degrees farenheit, 90%RH condition and 160PPD at 86 degrees farenheit, 80%RH. This unit boasts a 500 CFM dehumidifying capacity that can easily and quickly dry out basements. It is well suited for large spaces up to 6,000 sq. ft. making it perfect for use in industrial basements, warehouses, gyms, garages, pools, grow rooms, workshops, libraries, construction sites and even dirt-floor cellars.


  • 190 pt. of dehumidification under saturated conditions(86°F 80%RH), the powerful fan can make the air intake speed reach 500-m2/h, easily reduce the humidity in the air, absorb more moisture quickly and effectively with the minimum energy consumption, it is suitable for any basement, wearhouse, large room and water damage repair, area up to 6000 sq. ft., it can also accelerate the drying process after painting or plastering your walls
  • This industrial dehumidifier is equipped with a smart LCD control panel that displays humidity levels in real-time to ensure optimal humidity levels in a large room, simply set a desired humidity level on the control panel the humidity set can be adjusted within a range of 【10%~95%】, catering to different needs
  • Continuous drainage by hose. This commercial dehumidifier with 39.37 in. length drain hose will continuously drain the condensation out.
  • For added convenience, this industrial dehumidifier features a built-in 24-hours timer and auto defrost function that activates automatically when the unit reaches below optimal temperatures, ensuring safe and efficient operation additionally, the dehumidifier features an auto-restart function which activates after power outages, guaranteeing continuous operation
  • Control the fast and efficient defrost process truly enables the dehumidifier to work at low temperatures (41°F) and if frost is detected on the coil, an automatic defrost cycle runs to avoid frost and build-up related issues it eliminates the need for the unit to be stopped periodically during the defrosting process, saving energy and allowing the unit to continue running longer
  • this dehumidifier has automatic turn on and automatic shut-off functions after the power is turned on, the machine will start automatically when the ambient humidity is higher than the set humidity similarly, when the ambient humidity is lower than the set humidity, it will automatically shut off this efficient dehumidification also saves money on your utility bill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.