Zoro Homepage

Dehumidifier, Blue, 16 in, 115 V

  • Mfr # ED-LGR155

  • Zoro # G415655892


product price: $2,170.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
16 in
Height
18 in
Color
Blue
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-LGR155
Zoro #
G415655892
UPC #
412237699078
Country of Origin
China

Dimensions

Width
16 in
Height
18 in
Depth
24 in

Details

Item
Dehumidifier
Capacity 24 hrs 60 rh
225 pt (US)
Voltage
115 V
Color
Blue
Fan Speed
3
Application
Domestic / Commercial

Description

This is a strong dehumidifier for Crawlspace/Basement use purpose to remove any humidity trouble. Its compact housing design allows the unit can be placed in either basement or crawl space to remove moisture in the room. Rotomolded housing provides long lift-time of the unit which can also be stackable and lifted easily by just one man. Its built-in water pump helps to remove condensate water to the upper level especially the unit is placed in basement and water needs to be drained out. With capacity reaches at 220Pints per day at saturation, the humidity issue can be easily solved and you can easily just use mobile to watch over the whole job instead of standing next to it.


  • 225 PPD commercial dehumidifier for restoration: this commercial dehumidifier stands out with its reliable technology in energy saving, urgent water damage restoration, fast structural drying and other jobs that require fast dry, of up to 195 pints per day (90°F 90%RH)/105 PPD at AHAM (80°F 60%RH)
  • Special designed commercial dehumidifier: it's specially design for water-damage and restoration purpose with efficient dehumidification performance, its mobile design and robust rotomolded housing allows frequent change of location from one building site to another or application in rough surroundings or commercial using purposes
  • Convenient dehumidifier: it's more convenient to drain the water from 1 room to another room by the built-in water pump that automatically drain water out, its mobile design, which includes foldable handle and wheels, improves the convenience on moving the unit, once the job is done, just simply take the handle and move it, but do not forget to purge the remaining water out of the pump before moving it
  • Humidity control commercial dehumidifier: this dehumidifier is used for the sites that is flooded and can take out the water either in air, wood or carpet to keep humidity reduce to standard level, friendly control panel allows to record the total job time and humidity setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.