Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, Blue, 16.92 in, 120V

  • Mfr # IR-DS190P

  • Zoro # G015220414


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
16.92 in
Height
32.28 in
Color
Blue
Depth
17.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-DS190P
Zoro #
G015220414
UPC #
254063195160
Country of Origin
China

Dimensions

Width
16.92 in
Height
32.28 in
Depth
17.24 in

Details

Item
Dehumidifier
Voltage
120V
Color
Blue
Type
Bucketless
Application
Commercial
Capacity/24 Hrs. @ 90% RH
190 US pints per day

Description

Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. This commercial dehumidifier features a powerful, low-energy compressor, copper tube condenser and accurate sensors that removes up to 190-PPD/day at saturation 95 degrees farenheit, 90% RH and 990 PPD at AHAM 80 degrees farenheit, 60% RH. Ideal for large rooms, basements, garages, or water damage use. The centrifugal motor, unobstructed air outlet and built-in heavy-duty pump allow air to exit quickly and smoothly, operate it conveniently covering an area of up to 8,500 sq. ft. With solid blue case, not it can withstand harsh environment, but also a decoration.


  • Pump drainage, this self-draining industrial dehumidifier features an internal heavy-duty condensate pump with a 10 ft. drain that automatically drains condensate and delivers water to the place in vertical height: 10ft. while keeping you running at peak performance without downtime
  • Intelligent panel, the LCD screen displays real time humidity levels, working hours and other important indicator lights for better management of job site progress (after powering on, the digital number on the control panel is the room humidity readout)
  • Easy to set, you could set a desired humidity percentage value between 10%-98% the set humidity value needs to be at least 5% lower than room humidity
  • How to set as you need, the digital number keeps blinking while changes are being made after selecting the desired value, wait for a few seconds until the digital number turns to be room humidity readout, then let the dehumidifier run
  • 24-timer setting, the timer function enables you to either delay auto-on or delay auto-off the dehumidifier in the choice from 1-hour to 24-hours and then you can freely arrange time during dehumidifier working
  • Auto restart, if the dehumidifier shuts off unexpectedly due to power being cut, the dehumidifier will restart with the previous function setting automatically when the power resumes
  • Auto defrost, when the frost builds up on the evaporator coils, the compressor will cycle off and the fan will continue to run until the frost disappears.
  • Washable filter screen, if you use it in high frequency, we recommend cleaning the filter screen every 2-weeks, which can effectively maintain the working efficiency of the dehumidifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.