Dehumidifier for Room for Home, LED display screen, Quiet with Auto Shut Off, Dehumidifiers for
- Mfr # MVDHM-0022-White
- Zoro # G624931473
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Width
5.7 in
Voltage
100-240 V
Application
Dehumidifiers
Height
14.17 in
Depth
8.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-0022-White
- Zoro #
- G624931473
- UPC #
- 616510549467
- Country of Origin
- China
Dimensions
- Width
- 5.7 in
- Height
- 14.17 in
- Depth
- 8.26 in
Details
- Voltage
- 100-240 V
- Application
- Dehumidifiers
- Color
- White
Description
Keep small spaces feeling fresh, dry, and comfortable with this compact dehumidifier. Removing up to 0.40 gal. of moisture per day at 77°F and 85% RH, it helps manage excess humidity in bedrooms, bathrooms, closets, offices, RVs, and other small spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.