Zoro Homepage

Dehumidifier, White, 12 in, 115 V

  • Mfr # ED-HD70

  • Zoro # G815655911


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Capacity 24 hrs 60 rh
150 pt (US)
Voltage
115 V
Width
12 in
Height
11 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-HD70
Zoro #
G815655911
UPC #
412237699054
Country of Origin
China

Dimensions

Width
12 in
Height
11 in
Depth
26 in

Details

Item
Dehumidifier
Capacity 24 hrs 60 rh
150 pt (US)
Voltage
115 V
Color
White
Application
Domestic / Commercial

Description

This is a strong dehumidifier for Crawlspace/Basement use purpose to remove any humidity trouble. Its compact housing design allows the unit can be placed in either basement or crawl space to remove moisture in the room. With capacity reaches at 150 Pints per day at saturation, the humidity issue can be easily solved. Ideal for crawl spaces, basements, warehouses, offices, factories, shops, apartments, storage areas, restaurants, bars and museums.


  • 150 pint per day :This Crawlspace Dehumidifier stands out with its reliable technology in energy saving and high dying capacities, of up to 150 pints per day (90oF 90%RH)/70 PPD at AHAM (80oF 60%RH).
  • Humidity Control Solutions: In addition to fields such as crawlspaces or basement, this unit can also be connected to whole-house air circulation system to provides humid air when needed. So you can have temperature and humidity controlled at the same time.
  • Plug-and-Go Operation: All you need to do is plug it in, turn it on, set the humidity. The AUTO ON/OFF and Memory Starting adds convenience. The auto-restart on power failure and Auto defrost features allow less supervision.
  • Commercial And Industrial Use:Commercial dehumidifiers for crawlspace and it provides special design for whole-house / whole homes indoor air humidity with efficient dehumidification performance. Built-in duct adaptor allows the unit be installed with ducts from air circulation system.
  • Compact Design for Crawl Space: This dehumidifier Standing at just 26.3x12.5x11.8 inches (LxWxH), the space-saving design with 2 carrying handles on the top of the housing makes it easy to position in small confined areas, great for crawl spaces, tight basements, and other hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.