Zoro Homepage

Dehumidifier, White, 12.4 in, 120V

  • Mfr # IR-DY117P

  • Zoro # G115220413


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
12.4 in
Height
14.17 in
Color
White
Capacity/24 Hrs. @ 90% RH
113 US pints per day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-DY117P
Zoro #
G115220413
UPC #
254063195184
Country of Origin
China

Dimensions

Width
12.4 in
Height
14.17 in
Depth
19.29 in

Details

Item
Dehumidifier
Voltage
120V
Color
White
Capacity/24 Hrs. @ 90% RH
113 US pints per day
Fan Speed
1
Type
Bucketless
Application
Domestic / Commercial

Description

Are you still troubled by high humidity in small basements, garages, warehouses, factories or shops This dehumidifier helps reduce excess moisture and provide dry and fresh air for spaces large and small. Reducing excess indoor moisture bacteria and mold can, to a certain extent, protect the health of you and your family Not only does it have a Built-In PUMP, but its pump reservoir increases the water storage capacity by 27%. Plus the built-in pump allows you to continuously drain the dehumidifier without having to monitor its operation. Otherwise, you may be worried that the water will be full and not drained in time, or the condensed water will flow back and damage the machine. The 24-hour timer gives you more peace of mind If you don't know yet if your home needs dehumidification, that's okay This dehumidifier is equipped with a sensitive humidity sensor that monitors feedback data to the display screen at any time. You need to set the target humidity level according to your needs. GENERALLY, it should be at least 20% lower than the current air humidity. Then you can get back to doing your own thing.


  • Removes 113 PPD at saturation, suitable for any basement, crawl space, storage area, garage, great room or commercial use covering areas up to 6,000 square feet. This Energy Star certified dehumidifier with drain hose is constructed with a METAL casing to withstand tougher conditions, ensuring long-term use and easy maintenance.
  • You can choose gravity drainage or pump drainage according to the working environment. BUILT-IN CONDENSATE PUMP: The condensate pump has a 16.5 ft, allowing you to drain water freely when removing large amounts of moisture. The condensate pump keeps the dehumidifier running smoothly and efficiently by constantly moving collected water out of the area. GRAVIRY DRAINAGE: Use a dehumidifier drain hose connection to drain water into a floor drain.
  • Pump drainage: Connect the PVC gravity drain hose to the gravity drainage outlet, while connecting the rubber pump drain hose to the pump drainage outlet. Then, place the PVC hose outlet higher than the gravity drainage outlet, (could you please check the image in the listing.)and the water level inside the unit will rise, triggering the pump to be worked.
  • it adjusts the humidity range according to the user's needs in a wider range, differed from other brands dehumidifiers ranging from a minimum of 30% to a maximum of 80%, this dehumidifier can achieve a minimum humidity value of 10% ( plus minus 1%) and a maximum humidity value of 98% (plus minus 1%), it is suitable for more humid environments and has more efficient dehumidification capabilities
  • the control panel buttons are larger than those of other dehumidifiers, the current air humidity is clearly displayed in large fonts on the LCD screen, there are no complicated operations and it is easy to understand, (importatnt: it can be controlled remotely, but you need to purchase the control panel and connection cable for it, remote controller is not included for this model)
  • The fast and efficient defrost process truly enables the dehumidifier to work at low temperatures (41 degrees F), and if frost is detected on the coil, an automatic defrost cycle runs to avoid frost and build-up related issues. It eliminates the need for the unit to be stopped periodically during the defrosting process, saving energy and allowing the unit to continue running longer.
  • the inner filter can protect internal components from dust when dehumidifying, don't operate the dehumidifier without a filter because dirt and lint maybe clog it, we suggest you clean it twice a week
  • When the machine is running, an unexpected power outage occurs. If the plug is not unplugged after a power outage, the machine can return to the humidity setting value before the unexpected power outage the next time the power is restored. But the time setting will be reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.