Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, White, 13.98 in, 115 V

  • Mfr # IR-OX60PA

  • Zoro # G815220430


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
13.98 in
Height
14.96 in
Color
White
Capacity/24 Hrs. @ 90% RH
110 US pints per day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-OX60PA
Zoro #
G815220430
UPC #
796466844646
Country of Origin
China

Dimensions

Width
13.98 in
Height
14.96 in
Depth
22.44 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Capacity/24 Hrs. @ 90% RH
110 US pints per day
Application
Domestic / Commercial
Fan Speed
1
Type
Bucketless

Description

If the air in your home contains too much moisture, it can feel damp. This often occurs as a result of a damp crawl space or basement. Excessive moisture can not only create an uncomfortable space, but it can also be hazardous to your health and property. Our equipment is specifically designed for crawl spaces and for dehumidification of confined spaces to control humidity in your crawl space, prevent moisture problems, protect your home's structure and property from moisture damage and improve indoor air quality. Perfect for commercial spaces such as warehouses, factories, bars, restaurants, museums and laboratories.


  • Superior materials: measuring only 20.5 in. D x 14 in. W x 14 in. H, the dehumidifier is made of materials and components that can withstand high humidity levels and resist corrosion and damage caused by prolonged exposure to moisture the coils are coated with an epoxy resin to prevent corrosion and freon leaks, and the bottom legs are made of rubber (to prevent damage to the floor)
  • Effective dehumidification: the dehumidifier removes up to 110 points of moisture per day when the unit is saturated and 60 points of moisture per day when it is AHAM it effectively controls humidity in crawl spaces up to 2,000 sq. ft. preventing moisture-related problems and keeping crawl spaces dry and healthy
  • Humidity range: the dehumidifier can be set with a range of humidity values from 20% to 90% whether in low or high humidity areas, the unit is able to adjust its mode of operation according to different needs, ensuring that the crawlspace is always within the ideal humidity range
  • Intelligent design: the dehumidifier has a compact design that adapts well to spaces with limited crawl spaces, ensuring that it doesn't take up too much space, making it easy for you to install it in tight places and make the most of the available space
  • 2-ways of draining: the dehumidifier offers 2-ways of continuous drainage: using a drain hose to connect the dehumidifier's drain to a floor drain and using gravity to flow the water into the drainage system the other continuous drainage method is to connect an external condensate pump (not included, sold separately) with this method, you have more flexibility in choosing the drainage point without having to rely on gravity and you can also drain the water to a more distant location or to an outdoor drainage system
  • Automatic defrost: the dehumidifier can operate efficiently in temperatures as low as 41°f it monitors the unit's condenser for frost through a built-in sensor, and if frost is detected on the coil, it automatically runs a defrost program that prevents frost and related problems so the unit works properly
  • Adjustable stand and vertical installation: the dehumidifier is equipped with four adjustable stands, which can be used to adjust the height and position of the dehumidifier according to the need, and prevent the dehumidifier from directly touching the ground in a humid environment in addition, the dehumidifier can be installed vertically, equipped with 4-gaskets, which can be used to assist the installation
  • 24-hours timing and power failure memory restart: the dehumidifier has a 24-hour timing function, which allows you to adjust the timing of the dehumidifier according to your needs, so that the dehumidifier will work when you need it in addition, the dehumidifier also has a power failure memory restart function if there is an accidental power failure, the dehumidifier can restore the original settings after the power is turned on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.