Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifiers, 3.17, White, 7.99 in

  • Mfr # IR-SDL-30P

  • Zoro # G616100115


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
7.99 in
Height
20.94 in
Bucket Capacity
3.17
Fan Speed
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-SDL-30P
Zoro #
G616100115
UPC #
376515955129
Country of Origin
China

Dimensions

Width
7.99 in
Height
20.94 in

Details

Color
White
Bucket Capacity
3.17
Item
Dehumidifiers
Fan Speed
2

Description

The 2-in-1 dehumidifier is your ultimate weapon against stuffy, damp air-delivering complete climate control for spaces up to 1,500 sq. ft. Its powerful 30-pint/day moisture removal stops mold, mildew, and musty odors. True HEPA and activated carbon filtration capture 99.97% of dust, pollen, and allergens. This dehumidifier is energy-efficient and quiet, perfect for bedrooms, offices, basements, and storage areas. Breathe easier and stay drier-enjoy healthier air, all in one smart, compact machine!


  • Removes up to 30-pints/day in areas up to 1,500 sq. ft. The built-in activated carbon filter neutralizes odors, smoke, and allergenskeeping your air clean and fresh.
  • Adjust humidity from 30% to 80% in 5% increments. Ideal for maintaining 45-55% humidityperfect for comfort, mold prevention, and respiratory health.
  • Runs at just 42 dB with energy-saving tech that cuts power use by up to 30%. Auto-defrost and self-drying keep it clean and mold-free between uses.
  • Use the included 23.6" hose for continuous drainage, or empty the 1.5L tank manually. Flexible for permanent or portable setups.
  • Includes Auto-Defrost, Self-Dry, 24H Timer, Auto Shutoff, Adjustable Fan Speeds, Humidistat, Child Lock, and Bucket Full Alertall controlled via an intuitive LCD panel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.