Zoro Homepage

Dehumidifiers, White, 17.32 in, 115V

  • Mfr # ZRDY-155

  • Zoro # G813327353


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
17.32 in
Color
White
Fan Speed
1
Depth
16.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRDY-155
Zoro #
G813327353
UPC #
331377143091
Country of Origin
China

Dimensions

Width
17.32 in
Depth
16.93 in

Details

Item
Dehumidifiers
Voltage
115V
Color
White
Fan Speed
1

Description

Is there anything you can do if water accumulates in your crawl space or basement during the rainy season? If not handled properly, the growth of mold microorganisms can affect the air quality of the entire room. Get this super powerful crawl space dehumidifier. Not only does it solve moisture problems, it also stabilizes the structure of your home in the long term. Its compact design and rugged metal housing can withstand different unconventional environments. Its control panel can be detached and connected to a 33 ft cable so you can control it from other rooms.
  • Energy star certified and TUV listed commercial dehumidifier with drain hose connection: its airflow rate is 235 cfm, larger than others, removes 145 PPD at saturation, suitable for any basement, crawl space, water damage place, garage, great room or commercial use covering areas up to 6,000 sq. ft. this Energy Star certified dehumidifier with drain hose is constructed with a METAL casing to withstand tougher conditions, ensuring long-term use and easy maintenance
  • Adjustable humidistat adjusts the humidity range according to the user's needs in a wider range, ranging from a minimum of 30% to a maximum of 80%, this dehumidifier can achieve a minimum humidity value of 10% ( plus minus 1%) and a maximum humidity value of 98% (plus minus 1%), it is suitable for more humid environments and has more efficient dehumidification capabilities
  • Whether it is used by hoisting or placed on the ground, or placed in a small space such as a crawl space that is inconvenient for adults to enter, but where serious water damage has occurred, it can be easily controlled by you. Because the LCD display screen is detachable, as long as you connect the 33 ft. wires, you can fix the screen on the wall of any room for your convenience, allowing you to detect the humidity in a small space at any time
  • The fast and efficient defrost process truly enables the dehumidifier to work at low temperatures (41 degrees F), and if frost is detected on the coil, an automatic defrost cycle runs to avoid frost and build-up related issues. It eliminates the need for the unit to be stopped periodically during the defrosting process, saving energy and allowing the unit to continue running longer.
  • This dehumidifier has automatic turn on and automatic shut-off functions. After the power is turned on, the machine will start automatically when the ambient humidity is higher than the set humidity. Similarly, when the ambient humidity is lower than the set humidity, it will automatically shut off. This efficient dehumidification also saves money on your utility bill
  • When the machine is running, an unexpected power outage occurs. If the plug is not unplugged after a power outage, the machine can return to the humidity setting value before the unexpected power outage the next time the power is restored. But the time setting will be reset
  • Designed with gravity drain and the external pump drain option(pump not included), and 6.5 ft drain hose, ensuring worry-free drainage, this portable dehumidifier is easy to carry from room to room and even from downstairs to upstairs. Suitable for more spaces such as crawl space, basement, garage, attic, warehouse, factory, store.
  • The inner filter can protect internal components from dust when dehumidifying, don't operate the dehumidifier without a filter because dirt and lint maybe clog it, we suggest you clean it twice a week
  • We designed this professional dehumidifier with the modern consumer in mind, smaller size, compact design, rugged handle, easy and safe to transport from job to job, and even from downstairs to upstairs
  • Our products have complied with safety standards, please refer to the instruction manual before use, with any issues so that we can resolve them according to your feedback, could you please feel free contact with us:frankie@aoutkehome.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.