DIY 1-Zone 1,2000 BTU 17SEER Ductless Mini Split Air Conditioner Heat Pump

  • Mfr # ZR-FTSKT-115V-W

  • Zoro # G722701688


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indoor
Mounting Type
Wall Mount
Height
9.84 in
BtuH Cooling
12000 BTU
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-FTSKT-115V-W
Zoro #
G722701688
UPC #
626230661837
Country of Origin
China

Dimensions

Height
9.84 in
Width
34.06 in

Details

For Use With
Indoor
Mounting Type
Wall Mount
BtuH Cooling
12000 BTU
Voltage
115V
Cooling Capacity
1 ton
Refrigeration Line Max. L
13 ft
Average Coverage Area
600 sq. ft.

Description

This 12,000 BTU 1-Ton Mini Split provides improved efficiency ratings up to 17 SEER2 and delivers high performance from the moment it's activated. In addition, its competitive price makes it a consumer favorite that's tough to beat. Our single zone condenser and wall mounted air handler is an ideal combination of superior product quality, energy efficiency, quiet operation and financial value. The pre-charged outdoor condenser makes DYI installation a breeze and allows for the line set to be trimmed to size without losing precious coolant. The condenser incorporates a high-performance compressor with eco-friendly, chlorine-free R-32 refrigerant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.