Shop EDENDIRECT
See all product information
Create Account
DIY 1-Zone 1,2000 BTU 17SEER Ductless Mini Split Air Conditioner Heat Pump w/ 13/15 ft.230-Volt
- Mfr # ZR-FTSKT-230V-W
- Zoro # G822701779
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Cooling Capacity
1 ton
Average Coverage Area
600 sq. ft.
Voltage
115V
For Use With
Indoor
Height
9.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FTSKT-230V-W
- Zoro #
- G822701779
- UPC #
- 626230661844
- Country of Origin
- China
- Cooling Capacity
- 1 ton
- Average Coverage Area
- 600 sq. ft.
- Voltage
- 115V
- For Use With
- Indoor
- BtuH Cooling
- 12000 BTU
- Refrigeration Line Max. L
- 13 ft
- Mounting Type
- Wall Mount
Dimensions
- Height
- 9.84 in
- Width
- 34.06 in
Description
VIREO systems provide the utmost flexibility and performance. With a wide range of indoor unit options, the Vireo fits with any decor or situation. The system's high performance delivers ample heating and cooling for both seasons and operates with utmost efficiency. Finally, the VIREO is whisper-quiet for ultimate comfort. VIREO has you covered with a multitude of features that help you live well and stay comfortable, all controlled easily - via Google and Alexa, via the free iOS and Android apps or with the wireless infrared remote controller. Advanced I-Feel functionality uses the remote to sense the temperature, then adjusts air flow and temperature accordingly to create maximum comfort in all the right places. In heating mode, the system guards against bothersome chills with its intelligent pre-heating feature which delays the fan until the coil has warmed up to keep it from blowing cold air into the room. With 4 different fan speeds for maximum comfort and whisper quiet operation, you won't even notice how hard Vireo is working to keep you comfortable.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.