Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Fan, 24 in Blade Dia, 120V, 3,800/8,800 cfm

  • Mfr # IR-FAND24DC

  • Zoro # G114910933


original price: $197.99
23% off
new price: $152.01
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Number of Speeds
Variable
Voltage
120V
Air Flow
3,800/8,800 cfm
Sound Level
45 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FAND24DC
Zoro #
G114910933
UPC #
899969738709
Country of Origin
China

Dimensions

Blade Diameter
24 in
Max. Depth
10 in
Width
30 in
Length
29 in

Details

Number of Speeds
Variable
Voltage
120V
Air Flow
3,800/8,800 cfm
Sound Level
45 dBA
Item
Drum Fan
Material
Aluminum
For Use With
Indoor/Outdoor
Watts
125 W
Color
Yellow
Features
Built-In Carry Handle

Description

Built in High Efficiency EC Motor and Variable Speed Control, this heavy duty barrel fan provides customized refreshing breeze from 3800 CFM to 8800 CFM for different size spaces. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio. Variable speed control.


  • • Variable Speed Control with Turbo Blade Tech keep moving much air with lower noise. Its lowest speed only cause 45dB from 7 feet away. No pressure on conversation under air movement.
  • • The new technology deliver air 8800 CFM only takes 125 Watt in 24in BLDC drive drum fan, which 1/2 energy saving than traditional same size AC drive model.
  • • This industrial floor fan composed with 5 inch solid wheels and tough carry handle for convenient transportation, easy moving everywhere portability. It has 180-degree adjustable structure for airflow direction.
  • • UL Safety Listed, 100% copper wiring motor with sturdy wide metal housing. Safety yellow powder coated steel construction, OSHA compliant grilles and 9FT power cord for long lasting use. 120V / 60Hz, 125 Watt, 1130-RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.