Zoro Homepage

Electric Winch, 12VDC, 3500 lb. Capacity, Motor HP: 1.6

  • Mfr # IR-W465127130

  • Zoro # G215655924


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V DC
Motor HP
1.6 hp
Winch Gear Type
3-Stage Planetary
Color
Black
Gear Ratio
6.87569444444444
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W465127130
Zoro #
G215655924
UPC #
153977200000
Country of Origin
China

Dimensions

Overall Length
13.00 in
Overall Width
4.70 in
Overall Height
4.70 in

Details

Voltage Rating
12V DC
Motor HP
1.6 hp
Winch Gear Type
3-Stage Planetary
Color
Black
Gear Ratio
6.87569444444444

Description

This winch is ideal for all-terrain vehicles, boats, trucks, and more. Whether you're tackling off-road trails, preparing your boat for the water, or handling tough towing tasks, this winch kit is your reliable, go-to solution. Its sturdy construction, ease of use, and ability to withstand the elements make it perfect for outdoor adventures, utility work, and towing jobs in all settings.


  • With a 3500 lb pulling capacity and a 1.6 HP motor, this winch is built for rugged terrain and heavy-duty tasks. Designed for ATV and UTV vehicles, it’s the perfect tool for any off-road or utility job.
  • This winch features a 3-stage planetary gear system and automatic brake for maximum efficiency and control. Whether hauling heavy loads or recovering vehicles, the winch delivers consistent performance under pressure.
  • Enjoy flexibility with both wireless remote (50 ft range) and wired switch options for safe and easy operation, no matter where you are working.
  • Engineered with a sealed engine and a matte black textured finish, this winch is ready to perform in any weather condition, rain or shine. The synthetic rope ensures smooth, reliable towing in all environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.