Heavy-Duty F-Clamp with Swivel Pad, 16inx5 1/2in Deep Throat, Durable Black Oxide Spindle

  • Mfr # ED-W465P190098

  • Zoro # G515874575


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Throat Depth (In.)
5-1/2 in
For Use With
Domestic / Commercial
Application
Clamps
Material
Steel
Pad Type
Removable swivel pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W465P190098
Zoro #
G515874575
UPC #
627948696807
Country of Origin
China

Dimensions

Throat Depth (In.)
5-1/2 in
Bar Length
16 in

Details

Item
Clamps
For Use With
Domestic / Commercial
Application
Clamps
Material
Steel
Pad Type
Removable swivel pad
Replacement Pads
Yes
Arm Construction
Drop-forged
Finish
Silver
Spindle
Black oxide
Color
Silver

Description

This Heavy-Duty F-Clamp is designed for maximum durability and strength, ideal for welding and other heavy-duty tasks. With a 16" length and a deep 5-1/2" throat, it provides a strong clamping force for all your project needs. The black oxide spindle resists rust and wear, while the drop-forged arm construction ensures minimal flex under pressure, maintaining stability and performance. The removable swivel pad allows for a secure grip on irregular surfaces, and the quick twist pads make for easy replacement. Whether youre working in the workshop or on a job site, this F-Clamp is built to handle the toughest conditions.


  • The black oxide spindle is rust-resistant and designed to withstand wear and tear, ensuring long-lasting reliability and performance in demanding environments.
  • The heavy-duty bar provides extra strength during use, making it perfect for heavy clamping tasks, while also ensuring ease of operation.
  • The drop-forged arm offers superior strength and minimal flex, ensuring stability even when dealing with heavy workloads, providing enhanced control during clamping.
  • Designed for convenience, the quick twist pads allow for fast and hassle-free replacement, so you can maintain top-notch clamp performance without downtime.
  • The removable swivel pad allows for secure clamping on irregular surfaces, offering versatility in your projects, from welding to carpentry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.