Heavy-Duty Firewood Cart, Rolling Fireplace Log Rack, 200lbs Capacity, Indoor & Outdoor Use

  • Mfr # ED-W46543806

  • Zoro # G015874518


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Capacity
200 lbs
Material
Steel
Number of Wheels
2
Wheel Type
8" rubber wheels
Overall Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W46543806
Zoro #
G015874518
UPC #
266752351849
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Width
16.3 in
Overall Length
14.2 in
Handle Height
41 in

Details

Capacity
200 lbs
Material
Steel
Number of Wheels
2
Wheel Type
8" rubber wheels
Item
Cart
Includes
Wheels, assembly hardware
Color
Black
Finish
Black
For Use With
Domestic / Commercial
Application
Cart

Description

This heavy-duty firewood cart is designed to make transporting and storing firewood a breeze. With its XL size 16.3x14.2x41in and a capacity of up to 200lbs, its perfect for moving logs from your outdoor stack to your indoor fireplace. The rugged perforated metal construction ensures durability, while the 8-inch rubber wheels provide smooth and easy maneuverability. Its sleek, neutral design fits seamlessly into any home decor, and the closed bottom plate keeps your floor clean by preventing dirt and debris. Featuring a separate storage plate, this cart allows for organized wood storage and easy access.


  • Transport up to 200lbs of firewood with ease using this large firewood cart (16.3x14.2x41in). Perfect for both indoor and outdoor use, making wood collection and storage simpler than ever.
  • Built from reinforced metal tubes and rustproof painted steel, this firewood cart ensures lasting strength and stability, providing you with a reliable solution for years to come.
  • Equipped with 8-inch smooth-running rubber wheels, this cart makes it easy to transport firewood across various terrains, both indoors and outdoors, without strain or hassle.
  • The cart's closed bottom plate keeps your floors protected from dirt and dust while offering a neat, organized space for storing firewood in your home or garden.
  • Quickly set up your firewood cart with clear instructions in minutes. The 41-inch handle height is designed for adult use, ensuring comfort and convenience during every log transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.