Shop EDENDIRECT
See all product information
Create Account
24 inch 3 Speeds Industrial Drum Fan in Black with 1 3 HP PSC Motor and 360 degree Adjustable Tilt
- Mfr # ZR-FGD-24T-Black
- Zoro # G923362060
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Fan Cord Length
9 ft
Height
15.75 in
Width
27.56 in
Application
Fans
Sound Level
70 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-FGD-24T-Black
- Zoro #
- G923362060
- UPC #
- 149106828061
- Country of Origin
- China
Dimensions
- Fan Cord Length
- 9 ft
- Height
- 15.75 in
- Width
- 27.56 in
- Length
- 27.56 in
- Blade Diameter
- 21-25 in
Details
- Application
- Fans
- Color
- Black
- Sound Level
- 70 dBA
- For Use With
- Indoor/Outdoor
- Fan Power Source
- Plug-In
- CFM High
- 5,622 cfm
- Fan Style
- Industrial Fan
Description
This box fan delivers 3 powerful speed modes Low Middle High with a powerful metal made motor which can support the blades run at high speed to produce strong wind. It helps you to pick your desired speed depending on different situations and save energy as much as possible. With a 1 3 HP thermally protected PSC motor, this garage fan can provide consistent air flow without the risk of overheating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.