Heavy Duty Saw Horses, Foldable, Portable with 275 lbs Capacity, Red+Black, Fully Assembled, 2PK

  • Mfr # IR-W465P199522

  • Zoro # G816100113


product price:  $75.85
/pk 2, $37.93/ea
Free Shipping & Returns

Key Features

Sawhorse Length
41 in
Color
Red
Sawhorse Load Capacity
275 lb
Height
31.6 in
Features
Cross Braces for Stability, Non-Slip Work Surface, Grip Handle for Easy Carrying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W465P199522
Zoro #
G816100113
UPC #
380989742376
Country of Origin
China

Dimensions

Sawhorse Length
41 in
Height
31.6 in
Sawhorse Width
15 in

Details

Color
Red
Sawhorse Load Capacity
275 lb
Features
Cross Braces for Stability, Non-Slip Work Surface, Grip Handle for Easy Carrying
Item
Saw Horses
Sawhorse Material
Steel
Assembly
Fully Assembled
Design
Foldable, Portable, Compact
For Use With
Domestic / Commercial

Description

These foldable saw horses are designed to support up to 275 lbs each and 550 lbs when paired together. Built with durable metal, they feature cross braces for added stability and a non-slip work surface. The compact, portable design includes a convenient handle for easy carrying. Perfect for any workshop, garage, or outdoor project, and fully assembled for immediate use.


  • Each sawhorse supports up to 275 lbs, with a total of 550 lbs capacity when paired.
  • Features cross braces on both sides for a solid foundation, absorbing impacts with ease.
  • Lightweight and easy to fold for convenient transport and space-saving storage.
  • Non-slip surface ensures materials stay secure, with a grip handle for easy carrying.
  • Fully assembled out of the box, no setup requiredjust unfold and start working.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.