Shop EDENDIRECT
See all product information
Create Account
HEPA Air Purifier with WiFi and Sleep Mode 900 Sq Ft Coverage 99 point 97 percent Cleaner
- Mfr # ZR-AIR-8001Y
- Zoro # G023362076
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Width
11.5 in
Height
31.5 in
Length
11.5 in
Voltage
240 V
Speed
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-AIR-8001Y
- Zoro #
- G023362076
- UPC #
- 149106828054
- Country of Origin
- China
- Voltage
- 240 V
- Speed
- 3
- For Use With
- Indoor
- Coverage
- 900 ft²
- CADR Rating
- 520
- Application
- Air Purifiers
- Color
- Brown
Dimensions
- Width
- 11.5 in
- Height
- 31.5 in
- Length
- 11.5 in
Description
Are you still suffering from allergic Family member with severe sinuses Do you love keeping pets but odor of their body keeps wafting around the room The odor of oily fume after cooking spreads to the whole room At this time you must need a solution that can quickly help you solve the problem of terrible air To know that cleaner healthier air is powerful it can transform the way we feel think work and play Improve our life quality and health Even indoors we still have to prevent outdoor air pollution especially the culprit of air pollution particle pollution will also spread indoors Considering that there are many family members and a large living area your family deserves this household air purifier with low noise high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.