Shop EDENDIRECT
See all product information
Create Account
640 sq.ft. HEPA13 Air Purifier White with 4-Speed, Auto & Sleep Modes, Wi-Fi Control, 12H Timer
- Mfr # ZR-AP301AW-White
- Zoro # G823362139
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Color
White
Coverage
640 sq ft
Features
Automatic Shutoff,Continuous Run, Portable, Quiet,Timer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-AP301AW-White
- Zoro #
- G823362139
- UPC #
- 866138436711
- Country of Origin
- China
- Color
- White
- Coverage
- 640 sq ft
- Features
- Automatic Shutoff,Continuous Run, Portable, Quiet,Timer
- CADR Rating
- 500
- Application
- Air Purifiers
- For Use With
- Indoor
- Sound Level
- 38 dB
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Depth
- 26.14 in
Description
This high-capacity air purifier covers up to 640 sq.ft., equipped with a HEPA13 filter for efficient purification. Operating at
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.