High Torque Cordless Electric Impact Wrench 600Nm with Adjustable Speed and 1/2 Hog Ring Anvil

  • Mfr # IR-TB82

  • Zoro # G415666430


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Max. Torque
600 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Overall Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-TB82
Zoro #
G415666430
UPC #
522793253352
Country of Origin
China

Dimensions

Overall Length
12.2 in
Depth
4.33 in
Width
13.58 in

Details

Voltage
21V
Max. Torque
600 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Cordless Tool Battery Type
Lithium-ion
Speed Settings
Variable
Color
Blue

Description

This High Torque Cordless Electric Impact Wrench delivers an impressive 600Nm of torque, making it ideal for a wide range of heavy-duty tightening and loosening tasks. The adjustable speed trigger allows you to fine-tune the wrench according to your needs, improving work efficiency. Built-in LED work lights ensure optimal visibility in low-light conditions, making it easy to work in dark or hard-to-reach areas. Powered by a rechargeable lithium battery, it provides reliable and consistent performance. The 1/2 Hog Ring Anvil makes it versatile for various applications, from automotive repairs to construction jobs.


  • With 600Nm of torque, this wrench is designed to handle heavy-duty tasks like automotive repair and construction with ease.
  • The variable speed trigger allows you to adjust power levels based on your needs, saving time and enhancing work precision.
  • Built-in LED lights illuminate dark environments, ensuring you can see clearly, even in tight or poorly lit spaces.
  • Comes with 1 battery, 1 charger, and a plastic case, making it easy to carry and store, so you're always ready for the next job.
  • 1 battery, 1 charger, and a plastic storage case for easy portability and organization.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.