
Log Peeler & Debarker Attachment for Chainsaw - 3/8in & .325 Pitch, Planer Blades, Universal Fit
Mfr # ED-W46556081
Zoro # G715887832
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
2.8 in
Color
Orange
Material
Steel
Coating
Rust-proof orange powde
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-W46556081
Zoro #
G715887832
UPC #
266752351894
Country of Origin
China
Dimensions
Width
10 in
Height
2.8 in
Length
5.3 in
Details
Item
Chain saw peeler
Color
Orange
Material
Steel
Coating
Rust-proof orange powde
Application
Chain saw peeler
Use
Debarking logs, notching poles
For Use With
Domestic / Commercial
Finish
Orange
Blades
2x 3.25" planer blades
Included
Spline/sprocket system
Chain Pitch
3/8" & 0.325"
Description
Enhance your chainsaws capabilities with the Log Peeler and Debarker attachment. This tool easily mounts to any saw bar, providing quick and efficient bark removal for log home construction, barns, fences, and more. Featuring a universal spline/sprocket system, it accommodates both 3/8" and 0.325 pitch saw chains and includes two 3-1/4" planer blades. Powder-coated for rust and corrosion resistance, this high-visibility orange tool is a must-have for log home builders, sawmill operators, farmers, and ranchers.
- Mounts easily on any saw bar, compatible with 3/8" and 0.325 pitch saw chains.
- Quickly debarks logs for cabins, fences, bridges, barns, and landscaping projects.
- Powder-coated design resists rust and corrosion for lasting durability.
- Bright orange coating makes the debarker tool easy to spot and handle during use.
- Great for log home builders, sawmill operators, and farmers to tackle various log tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.