Portable Chainsaw Mill, 14in to 48in Adjustable Planking Lumber Mill, Heavy-Duty Aluminum&Steel Frame
- Mfr # ED-W46540109
- Zoro # G815887831
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminium
Height
18.5 in
Width
53.1 in
Use
Chainsaw-to-mill conversion for lumber, planking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED-W46540109
- Zoro #
- G815887831
- UPC #
- 266752351870
- Country of Origin
- China
Dimensions
- Height
- 18.5 in
- Width
- 53.1 in
- Bar Size
- Adjustable 14"-48"
- Max. Cutting Thickness
- 0.2"-11.8"
- Overall Length
- 12.6 in
Details
- Item
- Chainsaw
- Color
- Silver
- Material
- Aluminium
- Use
- Chainsaw-to-mill conversion for lumber, planking
- Application
- Chainsaw
- Durability
- Ultra-sturdy construction
- Design
- Lightweight, Portable, No-drill Attachment
- Compatible Product Type
- Domestic / Commercial
Description
Transform your chainsaw into a powerful portable sawmill with this adjustable chainsaw mill, designed for woodworkers, carpenters, and homeowners. Compatible with bar lengths from 14" to 48", it enables precise and smooth lumber cutting in forests, farms, or home workshops. Crafted from high-quality steel and aluminum, this durable and lightweight mill is easy to transport, making it perfect for outdoor projects. With simple installation and a maximum cutting depth of 11.8", it's the ideal tool for DIY and professional milling.
- Ideal for woodworkers, carpenters, and DIYers, this chainsaw mill cuts logs into lumber on-site.
- Supports chainsaw bars from 14" to 48", with a cutting thickness range of 0.2" to 11.8".
- Made from heavy-duty aluminum and steel for long-lasting performance and stability.
- Easy to transport and assemble, making it perfect for remote work and outdoor milling projects.
- No drilling required; simply attach to your chainsaw bar for quick and hassle-free setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.