Outboard Boat Motor Stand, Engine Carrier Cart Dolly for Storage, 315lbs Weight Capacity

  • Mfr # ED-W46565409

  • Zoro # G315874522


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Handle
2 ergonomic grips
Finish
Black
Capacity (Lb.)
315 lbs
Design
Reinforced base, hanging board
Width (In.)
28.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W46565409
Zoro #
G315874522
UPC #
627948696876
Country of Origin
China

Dimensions

Width (In.)
28.9 in
Height (In.)
42 in
Length (In.)
42.5 in

Details

Handle
2 ergonomic grips
Finish
Black
Capacity (Lb.)
315 lbs
Design
Reinforced base, hanging board
Material
Metal
Application
Cart
Item
Cart
Use
Storage, maintenance, transport
For Use With
Domestic / Commercial
Mobility
Smooth steering, garage-friendly
No. of Wheels
2 front swivel casters + 2 rear single wheels
Assembly
Required
Color
Black

Description

Our Outboard Boat Motor Stand is a heavy-duty engine carrier cart dolly designed to securely store, transport, and maintain your outboard engine. Built with durable steel construction and a solid wood hanging board, it holds up to 315 lbs for maximum stability and reliability. Equipped with smooth-rolling wheels, including front casters and rear wheels for easy mobility, its perfect for garage storage and engine maintenance. With ergonomic handles and easy assembly, this cart is the ultimate solution for organizing and handling your outboard motor efficiently.


  • Built with strong steel tubes and a solid wood hanging board, this motor stand is designed to support up to 315 lbs, ensuring secure and reliable storage for your outboard motor.
  • The boat motor cart features two front caster wheels and two rear wheels with dual-wheel design, allowing smooth and effortless movement around your garage for easy transportation of your outboard engine.
  • Perfect for storing, maintaining, and transporting your outboard engine, this cart offers versatility for all your motor handling needs, from garage storage to engine repairs.
  • Equipped with two ergonomic handles, this cart offers comfortable and easy maneuvering, making it simple to move your motor in tight spaces or across your garage.
  • The cart requires simple assembly. With dimensions of 28.9" W x 42.5" D x 42" H, it's recommended to align the parts before fully tightening the screws, ensuring a stable and secure setup for your motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.