Outdoor Fan, Wall Mount, 14 in Blade Dia, 120V, 2,050/2,300/2,600 cfm

  • Mfr # IR-FANOW14

  • Zoro # G314910917


original price:  $103.99 , new price: $78.75 , 24 percent off
new price:  $78.75
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Air Flow
2,050/2,300/2,600 cfm
Sound Level
57 dBA
Max. Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FANOW14
Zoro #
G314910917
UPC #
941784342477
Country of Origin
China

Dimensions

Blade Diameter
14 in
Max. Depth
4 in
Width
19 in
Length
17 in

Details

Number of Speeds
3
Voltage
120V
Air Flow
2,050/2,300/2,600 cfm
Sound Level
57 dBA
Item
Fan
Color
Yellow
Material
Aluminum
Features
Built-In Carry Handle
For Use With
Indoor/Outdoor
Watts
60 W
Fan Style
Outdoor
Fan Mounting Location
Wall

Description

Completely sealed and permanently lubricated ball bearings IP44 1/12HP durable motor with thermal overload protection for wet locations, composed with 9ft power cord with GFCI plug. The moisture resistant design are perfect for environments with high humidity, dust, debris even raining. High speed 2600 CFM / Medium speed 2300 CFM / Low speed 2050 CFM. Sealed Control Box, GFCI Plug.


  • • This small wall fan provides refreshing breeze for circulating your room, blowing distance reach 20 feet. Features 3 adjustable speeds with pull chain, ideal for outdoor spaces, patios, restaurants, laundry rooms, bathrooms, warehouse, workshop, factory, garage, basement, greenhouse, barn areas.
  • • The new technology contributes high velocity airflow up to 7.7-m/s yet low noise in this wall mounted fan black. 3-Speed adjustable with pull chain control featuring three different speeds. In high speed running, noise is only 57 dB on 3 ft, and 53 dB on 6 ft away from the fan, less noisy than other fan.
  • • Equipped with a versatile 180-degree adjustable tilt, this metal wall mounted patio fan let you customize the airflow more flexiable, no matter where it's needed. Two tough knobs lock the air blowing direction you expect. Ideal for locations where floor space is limited or when overhead circulation is required.
  • • UL Listed Outdoor Rating. The OSHA compliant grilles ensure safety, new complete packaging and easy assembly hanging steel bar. Black powder coated steel construction with sturdy aluminum alloy yellow blades for long lasting use,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.