Outdoor Fan, Wall Mount, 24 in Blade Dia, 120V, 6,900/7,300/8,900 cfm
- Mfr # IR-FANOW24S
- Zoro # G414910916
product price:
$
275.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Voltage
120V
Air Flow
6,900/7,300/8,900 cfm
Sound Level
67 dBA
For Use With
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IR-FANOW24S
- Zoro #
- G414910916
- UPC #
- 941784342514
- Country of Origin
- China
- Number of Speeds
- 3
- Voltage
- 120V
- Air Flow
- 6,900/7,300/8,900 cfm
- Sound Level
- 67 dBA
- Item
- Fan
- For Use With
- Indoor/Outdoor
- Color
- Yellow
- Fan Mounting Location
- Wall
- Watts
- 225 W
- Material
- Aluminum
- Fan Style
- Outdoor
- Features
- Built-In Carry Handle
Dimensions
- Blade Diameter
- 24 in
- Length
- 27.5 in
- Max. Depth
- 23 in
- Width
- 27.5 in
Description
Completely sealed and permanently lubricated ball bearings IP44 1/3HP powerful motor with thermal overload protection for wet locations, composed with 9ft power cord with GFCI plug. The moisture resistant design are perfect for environments with high humidity, dust, debris even raining. High speed 8900 CFM / Medium speed 7300 CFM / Low speed 6900 CFM. Sealed Control Box, GFCI Plug.
- • This heavy duty industrial wall fan provides refreshing breeze for large spaces, blowing distance reach 40 feet. Features 3 adjustable speeds with pull chain, ideal for outdoor spaces, patios, restaurants, laundry rooms, bathrooms, warehouse, workshop, factory, garage, basement, greenhouse, barn areas.
- • Cool the whole room as the oscillating wall fan distributes its airflow back and forth; keep the head fixed in one direction or 80° oscillating operation with the ability to tilt it for perfect air-flow placement. Enclosed oscillation button make it easy operation.
- • The new technology contributes high velocity airflow up to 9.4-m/s yet low noise in this wall mounted fan black. 3-Speed adjustable with pull chain control featuring three different speeds. In high speed running, noise is only 67 dB on 3 ft, and 61 dB on 6 ft away from the fan, less noisy than other fan.
- • UL Listed Outdoor Rating. The OSHA compliant grilles ensure safety, ball bearings pivot, heavy duty wall bracket, metal gear & crank with sturdy aluminum alloy safety yellow blades for long lasting use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.