
Outdoor Fan, Wall Mount, 30 in Blade Dia, 120V, 6,800/7,900/9,300 cfm
Mfr # IR-FANOW30M
Zoro # G314910924
original price: $325.99 , new price: $267.39 , 17 percent off
new price: $267.39
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Voltage
120V
Air Flow
6,800/7,900/9,300 cfm
Sound Level
65 dBA
Features
Built-In Carry Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-FANOW30M
Zoro #
G314910924
UPC #
941784342538
Country of Origin
China
Dimensions
Blade Diameter
30 in
Length
31 in
Max. Depth
27 in
Width
31 in
Details
Number of Speeds
3
Voltage
120V
Air Flow
6,800/7,900/9,300 cfm
Sound Level
65 dBA
Item
Fan
Features
Built-In Carry Handle
Color
Yellow
Fan Style
Outdoor
Fan Mounting Location
Wall
For Use With
Indoor/Outdoor
Material
Aluminum
Watts
275 W
Description
Completely sealed and permanently lubricated ball bearings IP44 1/3HP powerful motor with thermal overload protection for wet locations, composed with 9ft power cord with GFCI plug. The moisture resistant design are perfect for environments with high humidity, dust, debris even raining. Features 3 adjustable speeds with pull chain, High speed 9300 CFM / Medium speed 7900 CFM / Low speed 6800 CFM. Sealed Control Box, GFCI Plug.
- • Enjoy a cooling sensation with our 30 inch powerful wall fan. Connect the spray ring to your garden hose, utilizing 4 nozzles from it to spray refreshing cool mist up to 16 ft. Spray ring is detachable. Outdoor grade UL listed for reliable outdoor patio fan use.
- • This heavy duty industrial wall fan provides refreshing breeze for large spaces, blowing distance reach 50-feet.
- • Keep the head fixed in one direction or 80° oscillating operation by enclosed easy click bottom. It also can be tilted vertically for optimum airflow or downward 17 degrees. Cool the whole room covering 50 feet of indoor & outdoor space comfortably.
- • The new technology with turbo blade contributes high velocity airflow up to 9.1-m/s yet low noise in this wall mounted fan. In high speed's noise is 65 dB but low speed noise is only 59 dB on 7 ft away. Up to your cooling demand.
- • UL Listed Outdoor Rating. The OSHA compliant grilles, 9ft power cord with GFCI safety plug. ball bearings pivot, heavy duty wall bracket, metal gear & crank with sturdy aluminum alloy safety yellow blades for long lasting use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.