Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Mover's Dolly - 1200-lb. Capacity

  • Mfr # IR-W46577456

  • Zoro # G415461639


product price: $68.75
/ea

Key Features

Color
Red
Load Capacity
1200 lb
Wheel Type
Rubber
Depth
30.3 in
Number of Caster Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W46577456
Zoro #
G415461639
UPC #
648729775115
Country of Origin
China

Dimensions

Depth
30.3 in
Length
5 in
Width
18 in

Details

Color
Red
Load Capacity
1200 lb
Item
Dolly
Wheel Type
Rubber
Number of Caster Wheels
4
For Use With
Domestic / Commercial

Description

Our premium 1200-lb. capacity dolly is your ultimate solution for heavy lifting and transport. Designed with strength and durability in mind, this dolly can effortlessly handle even the heaviest loads, ensuring a smooth and efficient workflow.


  • • Enhanced Stability: Equipped with non-marking diamond-tread rubber pads, our dolly provides exceptional traction, preventing your cargo from slipping during transportation. Say goodbye to the frustration of load shifting and potential accidents, as our dolly ensures reliable stability throughout your entire journey.
  • • Protects Your Surfaces: The same diamond-tread rubber pads that secure your cargo also safeguard your walls and the dolly itself from damage. With their protective properties, you can confidently navigate tight corners and hallways without worrying about leaving scratches or dents behind.
  • • Long-lasting Performance: Our dolly features a nonporous surface that is designed to withstand the toughest conditions. Say goodbye to concerns about splintering, rusting, rotting, or mildew formation. This high-quality construction ensures that your investment in our dolly will last for years to come, delivering exceptional results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.