Portable 1500W Space Heater with Fireplace, 90 Degrees Oscillating PTC Ceramic, Adjustable Thermostat
- Mfr # MVDHM-3T9TG
- Zoro # G324931513
product price:Â
$
93.95
/ea
Key Features
Heater Voltage
110 V
Width
6.3 in
Length
6.3 in
Height
20.87 in
Heater Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-3T9TG
- Zoro #
- G324931513
- UPC #
- 913448109702
- Country of Origin
- China
Dimensions
- Width
- 6.3 in
- Length
- 6.3 in
- Height
- 20.87 in
Details
- Heater Voltage
- 110 V
- Heater Color
- Black
- For Use With
- Indoor
Description
Delivering robust PTC rapid heating alongside a lifelike 3D flame effect, this 1500W ceramic tower space heater brings inviting fireplace-style atmosphere to any indoor environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.