Zoro Homepage

Portable Lithium Electric Polisher - Versatile Sanding, Polishing, and Waxing Tool

  • Mfr # IR-TB37

  • Zoro # G115655895


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Overall Length
7.87 in
Cordless Tool Battery Type
Lithium-ion
Color
Green
Width
12.99 in
Depth
10.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB37
Zoro #
G115655895
UPC #
723171992775
Country of Origin
China

Dimensions

Overall Length
7.87 in
Width
12.99 in
Depth
10.04 in

Details

Item
Polisher
Cordless Tool Battery Type
Lithium-ion
Color
Green
Power Source
Cordless

Description

This powerful and portable lithium electric polisher is the perfect tool for car enthusiasts and DIYers looking to achieve professional-quality results at home. With a variety of sanding and polishing accessories, including sandpaper, sponges, and wool pads, this tool is perfect for grinding, waxing, and surface polishing on various materials. The adjustable speed, front grip, and motor cooling features ensure easy control and a smooth experience for different applications, whether for automotive or general surface maintenance.


  • High Torque Power: With 1200Nm of maximum torque, this wrench easily handles tough tasks such as installing and disassembling car tires and other high-torque applications.
  • Built-in LED Light: Illuminate your workspace with the integrated LED light, ensuring visibility in low-light conditions for precision work.
  • Durable & Comfortable Design: Featuring a hard shaft, shock absorption, and anti-scalding machine head, this wrench is built to last and provides comfort during prolonged use.
  • Versatile & Convenient: Suitable for various work scenarios, including home decoration, with a rotating shaft that accommodates adapters for different socket sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.