
Smart 60" WiFi-Enabled Electric Fireplace Heater, Recessed in-Wall and Wall-Mounted
Mfr # ZR-W1769P249201
Zoro # G122701752
product price: $556.99
/ea
Free Shipping & Returns
Key Features
BtuH
5000 BTU
Width
60 in
Heating Area (Sq.-Ft.)
400 sq ft
Height
18.58 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-W1769P249201
Zoro #
G122701752
UPC #
180932656473
Country of Origin
China
Dimensions
Width
60 in
Height
18.58 in
Details
BtuH
5000 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Color
Black
Voltage
120 V
Watts
1500 W
Mounting Type
Wall Mount
Description
The Smart 60in WiFi-Enabled Electric Fireplace Heater combines modern design, advanced technology, and powerful heating performance to create the perfect centerpiece for any living space. With a sleek full-panel black tempered glass front, a crystal ember bed, and mirrored flame effects, it delivers a deep, multi-layered visual experience. Offering both recessed in-wall and wall-mounted installation, this smart fireplace not only adds style but also provides up to 5,000 BTUs of supplemental heat for spaces up to 400 sq. ft. Operated by touch controls, remote control, mobile app, or voice commands through Alexa and Google Home, it’s as versatile as it is beautiful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.