Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Workbench with Drawer, Pegboard, 4 AC Outlets & 2 USB Ports, Tool Storage for Workshop

  • Mfr # IR-W465P156695

  • Zoro # G015655889


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
220 lb
Overall Depth
59 in
Overall Width
23.6 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W465P156695
Zoro #
G015655889
UPC #
810235811032
Country of Origin
China

Dimensions

Overall Depth
59 in
Overall Width
23.6 in
Length
47.5 in

Details

Load Capacity
220 lb
Color
Black
Material
Steel
For Use With
Domestic/Commercial
Includes
W/Drawer and Peg Board ,4xAC outlets 2xUSB Ports

Description

Built from heavy-duty steel, our workbench offers exceptional stability with a solid structure and multiple crossbeams, eliminating wobbling for a focused work environment. Designed to support up to 220 lbs, it features fixed rubber footings for slip resistance and leveling, making it ideal for heavy-duty tasks. Equipped with a 14W LED light for enhanced visibility, a built-in power panel with 4 AC outlets and 2 USB ports, and comprehensive storage solutions, this workbench ensures both efficiency and convenience for all your projects.


  • Heavy-duty steel construction with multiple crossbeams ensures stability and eliminates wobbling.
  • Supports up to 220 lbs with slip-resistant rubber footings for superior leveling on uneven surfaces.
  • Equipped with a 14W LED light and power panel with 4 AC outlets and 2 USB ports for maximum convenience.
  • Features comprehensive storage solutions, including hanging hooks, pegboard, and drawers for organized tool access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.