Bolted Heavy-Duty Work Bench, Steel, 72" W, 28" to 37" Height, 10,000 lb., Straight

  • Mfr # WW-3672-ADJ
  • Zoro # G9825952
product price: 
$
1,192.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WW-3672-ADJ
Zoro #
G9825952
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
10,000 lb.
Gauge
Top: 7 ga, Shelf: 12 ga
Finish
Powder Coated
Edge Type
Round
Color
Gray
Item
Heavy-Duty Work Bench
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Maximum Shelf Load Capacity
500 lb
Top Material
Steel
Number of Outlets
0
Top Metal Material Gauge
7 ga
Edge Shape
Radius
Features
Footpads With 5/8 in Diameter Anchor Holes
Leg Type
Straight Leg
Top Material Finish
Powder Coated
Number of Cabinets
0
For Environment
Industrial
Frame Material Finish
Powder Coated
Number of Knockouts
0
Portability
Stationary
Overall Load Capacity
10,000 lb
Frame Construction
Welded and Bolted
Included Components
Lower Shelf
Foot Type
Plain
Lock Type
No Lock
NSF Rated
Not NSF Rated
Frame Metal Material Gauge
7 ga
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Number of Legs
4
Wire Color
Gray

Dimensions

Top Thickness
2"
Overall Depth
36 in
Overall Width
72 in
Height
28" to 37"
Width
72 in
Depth
36"
Work Surface Depth
36 in
Work Surface Width
72 in
Height Adjustment Mechanism
Bolt
Metal Top Thickness
3/16 in
Maximum Adjustable Height
38 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1 in
Number of Height Positions
8
Fits Chest Size
Footpads With 5/8 in Diameter Anchor Holes

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews