
Step Stools, 2 Steps, 750 lb. Load Capacity, 1.5 in Overall Height, Steel, Black
Mfr # ED-W2201P190837
Zoro # G415874545
product price: $48.95
/eaKey Features
Step Depth
8.8
Base Spread
20 in
Finish
Black
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-W2201P190837
Zoro #
G415874545
UPC #
171879740905
Country of Origin
China
Dimensions
Step Depth
8.8
Overall Width
35.2 in
Ladder Height
2.5 ft.
Overall Height
1.5 in
Details
Number of Steps
2
Base Spread
20 in
Finish
Black
Material
Steel
Color
Black
Load Capacity
750 lb.
Item
Step Stools
Rung/Step Spacing
10 in
Description
This 2 step ladder crafted with a high-strength steel frame, offers dependable support and security, ensuring stability as you climb. The 2 non-slip mats on the steps provide a strong grip, enhancing safety and preventing accidents. maximum load 800 lbs. Designed to fold up effortlessly, this 2-step ladder stool offers a convenient storage solution for any household. Whether kept in the washroom, shed, pantry, or closet, it becomes compact when folded, saving valuable space in your home. When not in use a
- Sponge handle for easy carrying, suitable for various tasks around the home, from cleaning cabinets to organizing closets.
- Handrails are easy to climb and carry, allowing you to feel stable and safe when going up and down ladders.
- Each step features anti-slip pedals on the surface, greatly increasing the friction of the soles.
- Equipped with non-slip feet to keep the ladder from slipping and prevent your floor from getting scratched during use.
- Our ladder is perfectly suited to a myriad of locations like homes, kitchens, bathrooms, garages, gardens, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.