This item is Discontinued.

No Product Image Available

Step Stools, 3 Steps, 550 lb. Load Capacity, 45 in Overall Height, Aluminum, Wood (Discontinued)

  • Mfr # ED-W2178P162707
  • Zoro # G615874574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W2178P162707
Zoro #
G615874574
UPC #
171879740929
Country of Origin
China

Dimensions

Ladder Height
3.5 ft.
Overall Height
45 in
Overall Width
17 in
Step Depth
8.6

Details

Rung/Step Spacing
7.5 in
Finish
Wood
Color
Wood
Item
Step Stools
Base Spread
25.4 in
Load Capacity
550 lb.
Number of Steps
3
Material
Aluminum

Description

This 3 step ladder is made with a sturdy and durable aluminum alloy frame, the material is upgraded after repeated tests to ensure a completely safe experience for users. It helps you easily solve the problem of picking up items and folds to just 1.9 in. for storage and carry. Unfolded dimensions 40.6 in. x 25.4 in. x 16.8 in. folded 44.7 in. X 2.1 in. X 16.8 in. maximum load 580 lbs. Our convenient and multi-use 3-step ladder is definitely your best bet. It weighs just 11 lbs. so it can be easily carried in 1-hand. Lightweight and perfectly foldable for home and outdoor use.


  • Handrails are easy to climb and carry, allowing you to feel stable and safe when going up and down the ladder.
  • The 2 triangular stable structures are equipped with a safety lock design. Multiple protections make you feel more at ease.
  • Each step features anti-slip patterns on the surface, greatly increasing the friction of the soles.
  • Equipped with rubber feet to keep the ladder from slipping and prevent your floor from getting scratched during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.