
Step Stools, 4 Steps, 500 lb Load Capacity, 54.33 in Overall Height, Steel, Black
Mfr # IR-W2717P186130
Zoro # G116100134
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35 in
Number of Steps
4
Ladder Height
4.5 ft
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W2717P186130
Zoro #
G116100134
UPC #
376515955150
Country of Origin
China
Dimensions
Overall Width
35 in
Overall Height
54.33 in
Ladder Height
4.5 ft
Details
Number of Steps
4
Item
Step Stools
Material
Steel
Color
Black
Load Capacity
500 lb
Description
This steel frame inclined step ladder offers excellent durability and longevity for various household tasks. Made of high-strength carbon steel with a 500 lbs. load capacity, it ensures reliable support. Anti-skid feet and integrated handrails enhance safety and prevent accidents. The ladder folds and opens easily with supportive stanchions and shock absorbers. Widened non-slip steps and anti-skid rubber patterns provide heel-to-toe support, while thickened rubber feet maintain stability during use.
- The high-strength steel frame structure is sturdy and reliable, with an impressive 500 lbs. working load capacity.
- Suitable for cleaning closets, changing ceiling fans, cleaning light bulbs, and climbing objects. It can be easily placed in any corner for convenient storage and transportation.
- Four anti-skid pads have strong traction, allowing you to easily climb up the steel step stool while still providing good support and safety.
- The opening and closing mechanism of the ladder is designed for easy and quiet operation, minimizing distractions.
- The wide footrest adopts an anti-slip rubber pattern to provide support from heel to toe. The large rubber pad is in full contact with the ground, stabilizing the ladder and preventing floor scratches.
- Easy to open and fold, convenient to store and transport, and lightweight for easy carrying. Suitable for both indoor and outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.