Step Stools, 5 Steps, 500 lb Load Capacity, 63.9 in Overall Height, Steel, Black

  • Mfr # IR-W2717P187987

  • Zoro # G716100107


product price: $192.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Load Capacity
500 lb
Overall Width
35 in
Ladder Height
5 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W2717P187987
Zoro #
G716100107
UPC #
376515955143
Country of Origin
China

Dimensions

Overall Width
35 in
Ladder Height
5 ft
Overall Height
63.9 in

Details

Color
Black
Load Capacity
500 lb
Item
Step Stools
Material
Steel
Number of Steps
5

Description

Steel frame inclined step ladder offers excellent durability and long-lasting performance for a wide range of household tasks. Constructed from high-strength carbon steel, it features non-slip feet and integrated handrails to enhance safety and prevent accidents. With a 500 lbs. max load capacity, it folds and opens easily thanks to smooth struts and diagonal rod shock absorbers. Widened alloy steps with anti-slip texture ensure comfort and prevent slipping. The anti-skid rubber surface provides full heel-to-toe support, while thick rubber feet maintain ground contact for added stability during use.


  • Ergonomic ladder: The high-strength steel frame structure is sturdy and reliable, with an impressive 500 lbs. working load capacity.
  • Versatile adaptation: Suitable for cleaning closets, changing ceiling fans, cleaning light bulbs, and climbing objects. It can be easily placed in any corner for convenient storage and transportation.
  • Safe and stable: Four anti-skid pads have strong traction, allowing you to easily climb up the steel step stool while still providing good support and safety.
  • Smooth and quiet: The opening and closing mechanism of the ladder is designed for easy and quiet operation, minimizing distractions.
  • Anti-slip design: The wide footrest adopts an anti-slip rubber pattern to provide support from heel to toe. The large rubber pad is in full contact with the ground, securing the ladder and preventing floor scratches.
  • Portable space saving: Easy to open and fold, easy to store and transport, and simple to carry. Suitable for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.