Shop EDENDIRECT
See all product information
Create Account
T2-in-1 Fan Heater 1500W, Adjustable Air Outlet, 2 Heat and Fan Settings
- Mfr # ZR-SFH-185T
- Zoro # G523362118
product price:Â
$
58.99
/ea
Key Features
Heater Color
Black
Length
9.45 in
Air Flow
500 cfm
Heater Voltage
120 V
Width
5.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SFH-185T
- Zoro #
- G523362118
- UPC #
- 711884815412
- Country of Origin
- China
- Heater Color
- Black
- Air Flow
- 500 cfm
- Item
- Desk Fan
- Heater Voltage
- 120 V
- For Use With
- Indoor/Outdoor
Dimensions
- Length
- 9.45 in
- Width
- 5.98 in
- Height
- 10.63 in
Description
Stay comfortable all year round with this versatile two in one fan heater. Featuring a 1500W heating wire element, adjustable fan and heat settings, and an angled front air outlet, it delivers fast, efficient warmth while keeping safety in mind. Perfect for home, office, or personal spaces, this heater ensures reliable comfort through every season.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.